Universal® Hanging File Folders, 1/3 Tab, 11 Point Stock, Letter, Standard Green, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
Get your files in order with these classics. Lighter color interior helps prevent misfiling papers between folders. 11 pt. stock. Acid-free.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
CLEARANCE PRICE
$15.75was $26.95
Save $11.20 (42%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Type | Hanging File Folders |
| Material | Paper Stock |
| Package Quantity | 25 Pack |
| Description | Hanging File Folders, Letter |
| Color | Green |
| Manufacturers Part Number | 14113 |
| Tab Cut | 1/3 Cut |
| Brand | Universal |