Buyers Products Universal Heated LED Snow Plow Headlights
Write a Review
|
Questions & Answers (0)
Product Description
Universal LED Heated Plow Lights are over twice as bright as traditional halogens with a much longer lifespan. The high beams shine 2500 lumens per light and the low beams produce 1200 lumens per light, providing the brightness you need to navigate through late nights and snow storms. The tempered glass lens features full-lens defrosting. This heats the entire lens evenly to stop ice from building up on the light. The design prevents the "streaking" found in grid-based defrosting technologies. The durable light features die-cast aluminum housing that will never rust and is rated IP65 for dust and water resistance. A 6-pin Deutsch connector and a single stud mount make installation easy.
PRICE
$799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 19-1/2 in |
| Height | 6 in |
| Weight | 9 lbs |
Product Details
| Type | ATT VALUE |
| Material | Tempered Glass Lens/Die-Cast Aluminum |
| Manufacturers Part Number | 1312000 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |