Create a Safer Work Environment!
This LED Forklift Headlight is designed for the rough work forklifts do. Twin 10 Watt Cree LED's offer 50,000 hours of service lifespan that outperform traditional incandescent lights typically rated at only 5,000 hours. Light operates at 10-80 Volts DC and is rated at 1500 lumens. High impact and vibration resistant aluminum housing and IP68 dust/water infiltration rating assure long life. All mounting hardware is included.
The Forklift Front Spotter by Ideal Warehouse LED Forklift Headlight 70-1096
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Depth | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Warning Light |
| Color | White |
| Number of LEDs | 2 |
| Style | The Forklift Front Spotter |
| Mounting Method | Universal Mounting Bracket |
| Voltage | 10 - 80 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1096 |
| Position on Forklift | Front |
| Lumens | 1500 |
| Brand | Ideal Warehouse Innovations, Inc. |
Compliance & Certifications
| Certifications | IP68 |