Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB246742

MPN #: SNT2112

EGO SNT2112 21" Cordless Snow Blower Kit, Steel Auger, Dual Port, w/ 2 5.0 Ah Batteries

Product Description
Featuring Peak Power™ technology, this cordless snow blower combines the power of any two EGO 56V ARC Lithium™ batteries for the power to clear heavy, wet snow with a throwing distance up to 40 ft.

DETAILS:
The new EGO POWER+ SNT2112 Cordless Snow Blower delivers the power and performance of gas without the noise, fuss and fumes. Featuring Peak Power™ technology, it combines the power of any two EGO 56V ARC Lithium™ batteries for the power to clear heavy, wet snow with a throwing distance up to 40 ft. Built with a high-efficiency brushless motor and steel auger, the EGO POWER+ Snow Blower handles what the city snow plow leaves behind with ease; cutting through ice and snow 50% faster*. The EGO POWER+ Snow Blower has the power to handle tough jobs fast without the noise, fuss and fumes of gas. *Compared to SNT2102

Features
  • Peak Power™ technology combines the power of 2 EGO 56V ARC Lithium™ batteries
  • Recommend for use with two EGO 56V 5.0 Ah ARC Lithium™ batteries to clear 8" of snow on a 12 car driveway
  • Throws snow up to 40 ft.
  • Steel auger cuts through ice & snow 50% faster*
  • High-efficiency brushless motor
  • 21 in. clearing width
  • Variable speed auger control
  • Weather-resistant heavy-duty steel and composite construction to handle challenging conditions
  • 2 bright LED headlights for increased visibility for nighttime snow removal
  • Convenient, handle-mounted chute adjustment
  • Quick-fold handle for compact storage
  • 5-year tool warranty
  • Auger Size: Length x Diameter: L:18" x D:8.5"
  • Auger Type: Metal
  • Clearing Width: 21"
  • Weather-resistant (ipx4)
  • Intake Height: 13"
  • Throwing Distance: 40 feet
  • (2) 5.0 Ah Batteries included


PRICE
$989.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Clearing Width21 in
Intake Height13 in
Throwing Distance40 ft

Product Details

Battery TypeLithium-Ion
HeadlightYes
TypeSnow Blower
Heated Hand GripsNo
Corded/CordlessCordless
Drive TypeBelt
Chute ControlManual Handle
Auger StyleMetal
Batteries IncludedYes
Start TypeElectric
Number of Batteries2
Voltage56 V
EngineEGO
MaterialSteel & Polypropylene
Manufacturers Part NumberSNT2112
Battery Amp Hours5.0 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
StageSingle
BrandEGO

Warranty

Warranty5 yr