Global Industrial
Model # :WB501868
Global Industrial™ 3 Diopter LED Magnifying Lamp, 5000K, Clamp-on, White
Write a Review
|
Questions & Answers (0)
Product Description
3 Diopter LED Magnifying Lamp, 5000K, Clamp-on, White
PRICE
$83.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lens | 5" |
| Wattage | 8 W |
| Diopter | 3 |
| Voltage | 120 V |
| Color Temperature | 5000 K |
| Description | LED Magnifier Lamp with Covered Metal Arm |
| Color | White |
| Manufacturers Part Number | 501868 |
| Bulb Type | LED |
| Base Type | Clamp |
| Brand | Global Industrial |
| Magnification | 1.75X |