Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181940

MPN #: F80135A8

Valley Craft® Universal Lift & Stacker, Counterweighted, 1000 lb. Capacity

Product Description
Valley Craft's® 90" Fully Powered Steel Universal Lift & Stacker is the perfect solution to handle all your material handling needs with just one base unit. The base unit comes with a flexible mount that works with a variety of optional accessory attachments. Platforms, forks, and a variety of drum handling attachments can all easily be connected to the unit for simple operation. All accessories are interchangeable so you can use one unit for a variety of applications by purchasing different attachments and simply switch out attachments as needed.

The powered (leave for fully powered and semi powered options only) lift raises to a height of 84" less than 30 seconds. The heavy duty wheels provide simple maneuvering and a 1,000 lb. capacity. The fully powered design has a powered drive system as well as a powered lifting/lowering operation. The counter-weighted base improves handling with the ability to butt directly up to pallets, shelving, or other units without having to worry about extended front legs getting in the way. Designed as a standalone lift, forklift assistance is not required.

Valley Craft's® Steel Universal Lifts & Stackers are built to last utilizing heavy gauge material with a premium powder coat paint finish in green. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Safely and ergonomically lift and/or rotate a variety of materials throughout facility
  • Base unit works with a variety of optional attachments
  • Standalone unit (no forklift required)
  • 24V battery powered lift and drive
  • Minimum center grip height of 13" off the floor
  • Counterweighted unit butts directly up to pallets, shelving, or other items
  • Compatible with interchangeable platform, forks, and drum attachments
  • Drive up to 2.5 MPH on (2) 5" front swivel casters and (1) 12" powered rear wheel
  • 47"L x 32"W x 90"H
  • Accessory options include: drum grip, drum beak, drum rotator, drum tilter, pallet forks, and steel platform (sold separately). Backplate makes attachments interchangeable


PRICE
$16,425.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width32 in
Height90 in
Lowered Height13 in
Raised Height84 in
Weight Capacity1000 lbs
Weight1165 lbs
Straddle Leg Width32 in
Travel Speed1 - 2.5 mph
Lift Speed17 ft/min
Front Wheel Diameter5 Front, 12 Rear in

Product Details

Battery Type24 V
Assembly RequiredNo
TypeHydraulic Stacker
ColorGreen
Wheel Type(2) Rigid, (1) Rear Powered
MaterialSteel
OperationBattery Operated
Lift MotorHydraulic
Manufacturers Part NumberF80135A8
BrandValley Craft

Warranty

Warranty1