Ballymore Fully Powered Lithium Battery Pallet Stacker, 114" Lift Height, 2600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your storage capabilities throughout your warehouse or commercial business with the Ballymore Fully Powered Lithium Battery Pallet Stacker. This stacker, with adjustable straddle legs and 6-hour charging lithium battery, provides shorter charge times and longer life, increasing productivity and keeping costs low. This stacker includes on-board diagnostics and a built-in charger. 2,600-pound weight capacity. 114" max fork height. 1-Year Limited Warranty. Dock required for delivery.
PRICE
$8,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 46 to 58 in |
| Height | 77 in |
| Lowered Height | 2 in |
| Raised Height | 114 in |
| Weight Capacity | 2600 lbs |
| Weight | 1651 lbs |
| Fork Length | 45 in |
| Fork Width | 4 in |
| Straddle Leg Width | 38 to 50 I.D.; 46 to 58 O.D. in |
| Travel Speed | 2.61 Loaded; 2.80 Unloaded mph |
| Lift Speed | 21.65 Loaded; 31.50 Unloaded ft/min |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 25 amp |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Lithium Battery Operated |
| Lift Motor | 2.2 KW |
| Manufacturers Part Number | BALLYPAL 26NSL114 |
| Brand | Ballymore |
| Battery Type | 24 V / 60 Ah |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Black |
| Wheel Type | Polyurethane |
| Load Wheel Material | 3-5/16" Polyurethane |
| Duty Cycle per Charge | 4 Hours |
| Voltage | 24 V |
| Steer Wheel Material | 8-5/16" Polyurethane |
| Drive Motor | 0.65 KW |