Counter Balance Design is ideal for Die Loading and Machine Feeding. This Lift Truck is perfect for approaching racks and trucks, as there are no outriggers or straddle legs that would obstruct a close approach. High-torque 24V DC 0.7 KW drive and 2.0 KW lift motors offer 3-4 hours of operation at full charge or 8 hours when used intermittently. Ergonomic handle features a throttle with an infinite adjustment of forward/reverse speeds, lift/lower controls, auto-reverse safety belly button switch and horn. Counter-balanced Stacker has an electromagnetic disc brake with an automatic dead-man feature that activates when the user releases the handle. Truck includes (2) 12V 95AH lead acid deep cycle batteries, integral battery charger and battery level gauge. 30"L x 3-¼"W forks offer 15" load center and adjust from 6-¼" to 23-½" O.D. Stacker rolls smoothly on 10" dia. polyurethane steer and 6-¼" dia. polyurethane load wheels. 90 Day Limited Warranty. Note: The Overall Height of the Stacker Mast at the Maximum 118" Lift Height is 135-1/2" High.Dock required for Delivery.
Vestil Fully Powered Counter Balanced Stacker S-CB-118 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$12,285.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 33 in |
| Height | 78 in |
| Lowered Height | 2 in |
| Raised Height | 118 in |
| Weight Capacity | 1000 from 0" to 62"H; 500 from 62" to 118"H lbs |
| Weight | 1992 lbs |
| Fork Length | 30 in |
| Fork Width | 3-1/4 in |
| Front Wheel Diameter | 6-1/4 Front; 10 Rear in |
| Distance Across Forks | 6-1/4 to 23-1/2 (adjustable) in |
| Travel Speed | 3.2 mph |
| Lift Speed | 20 ft/min |
| Load Center | 15 in |
| Turning Radius | 44-1/2 ° |
Product Details
| Assembly Required | No |
| Charger | 15 amp / 120V |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.0 KW |
| Manufacturers Part Number | S-CB-118 |
| Brand | Vestil |
| Battery Type | 12 V / 95 Ah |
| Type | Counter Balanced |
| Color | Black |
| Wheel Type | Polyurethane |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
| Drive Motor | 0.7 KW kW |
Warranty
| Warranty | 90 days |