For electronic/dial indicators and dial test indicators. Magnetic Force: 220lbf With fine adjustment and dovetail groove.
Insize Universal Magnetic Stand w/ 225 lb. Magnetic Pull
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/16 |
| Width | 3-15/16 in |
| Max Measurement | 225 LB |
Product Details
| Type | Magnetic Stand |
| Digital | No |
| Includes | Snug Include |
| Material | Steel |
| Description | Universal Magnetic Stand W/ Magnetic Pull |
| Color | Green |
| Manufacturers Part Number | 6210-100E |
| Brand | InSize |