Features:
- No Nuts or Washers Required
- Bevelled Sides and Center Increase Rigidity
- Carbon Steel
Weights & Dimensions
| Size | 2 in |
Product Details
| Style | Universal |
| Type | Offset Strut Strap |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 25 |
| Description | 2'' Universal Offset Strut Strap |
| Manufacturers Part Number | OSS200 |
| Brand | L.H.Dottie |