Poopy Pouch Universal Pet Waste Bags, 10 Rolls of 200 Bags/Roll
|
Questions & Answers (0)
Product Description
The Original Universal Bag Solution. Replacement bags for use with the Monarch dispenser or station. Fits most universal stations. 200 bags per roll. Packaged in a chipboard box for added protection from the elements. 2,000-bags per case.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 3 in |
| Height | 3 in |
| Weight | 11 lbs |
Product Details
| Type | Dog Waste Bag |
| Color | Green |
| Bag Type | Rolled Bags |
| Number of Bags Included | 2,000 Bags |
| Material | Plastic |
| Description | Universal Litter Bag Roll |
| Manufacturers Part Number | PP-RB-200 |
| Brand | Poopy Pouch |
Warranty
| Warranty | 6 mo |