Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fancort

Model # :WBB774805

MPN #: RA-14

Fancort Universal Rack-All Model RA-14, With 25 Slots, Non Conductive, Stackable

Product Description
The Fancort Industries RA-14 Rack-All Model RA-14 PCB Rack is an economical, non-conductive rack that requires no adjustment for handling clinched, soldered, or bare boards.

Features

  • Designed for boards that require a large full slot
  • Our largest slot measuring .180" W x .333" D on a .500" pitch
  • Molded in phenolic to tolerate 350°F, acids, solvents and alkalines
  • Undercut ends for carrying and drainage holes
  • Measures 6" x 14" and weighs 1.7 lbs.
  • Conductive (RA-14C) or nonconductive (RA-14)


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth14 in
Height1 in
Weight2 lbs
Pitch0.5 in
Slot Size Pitch (W x D)0.180 x 0.333 in

Product Details

Assembly RequiredNo
TypeNon Conductive
ColorBlack
Temperature Tolerance350°F
Capacity25 Slots
MaterialPlastic
Package Quantity1
Manufacturers Part NumberRA-14
BrandFancort