Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fancort

Model # :WBB774800

MPN #: RA-20CP

Fancort Universal Rack-All Model Ra-20, Black Conductive, 20 Slots - Pkg Qty 10

Product Description
The Fancort Industries RA-20CP Rack-All Model RA-20CP PCB Rack is an economical rack with ESD protection that requires no adjustment for handling clinched, soldered or bare boards of almost any size. Standard Rack-Alls are molded in tough, reinforced, conductive material that meets Mil Spec #B-81705-B for static discharge. Price each sold package of 10.

Features

  • Our largest universal rack available in two sizes
  • 20 slots with easy to load angle, measures .125" W x .325" D
  • Rugged construction with heavy reinforcing ribs
  • Open carrying handles and drainage holes
  • Stackable when not in use
  • Tolerates 185°F


PRICE
$689.50  Sold in packages of 10 / $68.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth20 in
Height1-1/2 in
Weight2 lbs
Pitch0.75 in
Slot Size Pitch (W x D)0.125 x 0.335 in

Product Details

Assembly RequiredNo
TypeConductive
ColorBlack
Temperature Tolerance185°F
Capacity20 Slots
MaterialPlastic
Package Quantity10
Manufacturers Part NumberRA-20CP
BrandFancort