Universal Series Polycarbonate Face Shields - Window Sellstrom® molded, clear face shield replacement windows for Jackson and Sellstrom® universal pin mount headgear. Use With: Replacement flip front visor for Sellstrom® DP4 safety face shields. Material: Polycarbonate Shade 8 IR visor for oxy/acetylene cutting, brazing and plasma cutting - added protection from UV/IR rays Window Size: Measures 9" length by 15" width by 0.060" thick. Certified: All models meet ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom® 380 series face shields.
Features:- Sellstrom® offers a wide range of universal windows to meet your every needs
- Hole mounting patterns are designed to fit on Sellstrom®'s 301 Series crowns as well as many other common brands
- Models S37040, S37050, S37600, S37601 and S37701