Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fibre-Metal

Model # :WBB2453145

MPN #: F4400

Honeywell High Performance® Faceshield Headgear, 4" Crown, Quick-Lok Mounting Cups

Product Description
Fibre-Metal® By Honeywell Noryl® F400 Headgear with quick-lok mounting cups features a 4' crown and is designed to use with protective cups. The ratchet headband extends the security without increasing weight and suits easily on the required spectacles or respirators. Headgear integrates a wide vision 8' X 17' windows and screens that offers 40% more protective area and features a slot/pin mechanism with locking cams. The channel grip system mounts windows and grips them in place in a deep recessed channel to secure from dirt and debris. The free floating headgear promotes more permanent mounting for longer term or high activity applications and it can be attached to E2Q or P2NQ/P2HNQ series hard hats.

Features & Benefits:
  • Patented non-slip ratchet system is easy to use and offers precise size adjustments.
  • The SmoothLok ratchet is available on the KHG4001 and KHG5001 headgear and on the following hard hats: The Matterhorn: Summit: Everest: K2 series and The Peak A69R: A79R.
  • Accepts a wide range of faceshield styles
  • Large sparkguard provides excellent protection
  • Cross strap adjusts to allow an exceptional fit
  • Full floating mount sparkguard provides comfortable wear even with heavy faceshield and continuous use
  • 4000 Series comes with quick-change system for holding faceshield
  • 5000 Series comes with protected holding system for faceshield to help reinforce splash protection to inside of the faceshield
  • PHG Series comes with pinlock adjustment
  • KHG Series comes with SmoothLok ratchet adjustment for quick: easy and perfect fit
PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width10-5/16 in
Height7-7/8 in
Crown4"

Product Details

TypeHeadgear
ColorGray
For Use WithE2Q, P2HNQ Series Hard Hat
MaterialNoryl®
DescriptionFaceshield Headgear with Quick-Lok Mounting Cups
Package Quantity1
Manufacturers Part NumberF4400
SuspensionPinlock
BrandFibre-Metal

Compliance & Certifications

CertificationsANSI Z87.1