Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785047

MPN #: CS1090-PK10

Transforming Technologies Universal Snap Kit, Pack of 10

Product Description
The Transforming Technologies CS1090 ESD Universal Snap Kit includes everything needed to field-install a stud or socket on all soft materials up to 0.375" thick. The kit includes both a 10 mm stud, 10 mm socket, threaded backing washer, conical nut, long screw, and short screw. Screws are 6-32 Flat Head Phillips machine screws; one 0.25" long and one 0.375" long. To install, punch a hole through the mat with the screw driver or knife and screw on the socket or stud, whichever is preferred. All that is needed is a Phillips screwdriver.

Instructions:
  • Determine the position of the grounding snap (one only per mat) and type of fastener you will be installing (socket or stud)
  • Punch a hole through the material with a small Phillips screwdriver or awl
  • Select one of the screws as follows: Material less than 0.100" thick – short screw. Material greater than 0.100" thick – long screw
  • Insert the screw through the top on the snap stud or socket, the washer, and the material. Affix the assembly with the conical nut supplied with the kit and tighten down the screw using a Phillips screwdriver
  • Remaining will be either a 10mm stud or socket, and either a long or short screw to be discarded or saved for another application


PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight1 lbs

Product Details

Assembly RequiredYes
TypeUniversal Snap Kit
MaterialCopper/Iron
Package Quantity10
ColorSilver
Manufacturers Part NumberCS1090-PK10
Accessory TypeSnap
BrandTransforming Technologies

Warranty

Warranty1 yr