Universal Top-Load Poly Sheet Protectors, Std Gauge, Nonglare, Clear, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Three-hole punched for 8 1/2" x 11" inserts. Reinforced edge withstands constant use in binders without tearing. No photocopy transfer; archival-quality. Loads from the top.
PRICE
$4.69
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| Sheets per Unit | 50 |
| Material | Polypropylene |
| Description | Top-Load Poly Sheet Protectors |
| Package Quantity | 50/PK |
| Manufacturers Part Number | UNV21126*** |
| Sheet Capacity | 2 |
| Brand | Universal |