C-Line Products Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, 200/BX
|
Questions & Answers (0)
Product Description
These pre-punched adhesive strips allow easy addition of odd-sized materials to any standard three-ring binder. Simply trim the excess adhesive material and insert into binder. Size: 11 x 1. 200/BX.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 11-3/8 in |
| Height | 2-3/8 in |
| Weight | 0.7 lbs |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Tabs/Dividers |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 200 |
| Material | Polyester |
| Description | Self-Adhesive Attaching Strips to 3-Hole Punched Sheets |
| Package Quantity | 200/PK |
| Manufacturers Part Number | 64713 |
| Brand | C-Line Products |