Fortis Doors Universal/Reversible Steel Door Slab, Single Bore, Cylindrical Prep, 18 Ga, 30"W x 80"H
Write a Review
|
Questions & Answers (0)
Product Description
Fortis heavy duty commercial 18 gauge galvanized steel door slabs are universal/reversible with 4-1/2 in. templated hinges - steelcraft position - for easy replacement in existing or new frames. This honeycomb core door slab has a single bore preparation for use with commercial-grade cylindrical, tubular locks and a rim panic devices. This slab offers a 3 hour UL certified fire rating and is suitable for installation for both interior and exterior walls. The primed gray steel surface facilitates effortless painting or color matching and includes a 14 gauge closer reinforcement.
PRICE
$445.95
1
1
Expected on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 80 in |
| Door Thickness | 1-3/4 in |
| Gauge | 18 ga |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel |
| Description | Universal/Reversible Gray Primed Galvanized Steel Commercial Door Slab |
| Manufacturers Part Number | 18GHFVST3080C |
| For Use With | SteelCraft Hinge Location Frames (ST) |
| Brand | Fortis Doors |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Up to 3 Hours |