Global Industrial
Model # :WB413318
Global Industrial Unslotted Pallet Rack Beam 96"L x 4-1/2"H, 5030 lbs Capacity, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
✓ 16-gauge steel beams
✓5030 lb. shelf capacity (per pair)
✓ Compatible with teardrop-style uprights
Give secure connections to existing upright frames in your warehouse and facility with our Global Industrial™ Pallet Rack Beams. These unslotted pallet rack beams (set of 2) feature a high-strength one-piece tube-seamed steel beams. 1-5/8"H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3-button studs on the connector plate ends. Full "C" type weld construction ensures maximum durability under all conditions. When selecting a load beam, it is recommended to first determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may also be required for pallets with excessive load-overhang.
Global Industrial – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. *The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
Factory Direct Program: This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call tel.:1.888.978.7759.
✓5030 lb. shelf capacity (per pair)
✓ Compatible with teardrop-style uprights
Give secure connections to existing upright frames in your warehouse and facility with our Global Industrial™ Pallet Rack Beams. These unslotted pallet rack beams (set of 2) feature a high-strength one-piece tube-seamed steel beams. 1-5/8"H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3-button studs on the connector plate ends. Full "C" type weld construction ensures maximum durability under all conditions. When selecting a load beam, it is recommended to first determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may also be required for pallets with excessive load-overhang.
Global Industrial – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. *The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
Factory Direct Program: This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call tel.:1.888.978.7759.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Weight | 49.5 lbs |
| Connection | 3-Pin |
| Beam Height | 4-1/2 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 5030 lbs |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | 413318 |
| Brand | Global Industrial |