Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233067

MPN #: 73529805

Flextur™ Upright Paper Tray, Black, Pack of 4

Product Description
Flextur™ Upright Paper Tray (9" x 11" x 1/2") is a space-saving solution for keeping documents organized and easy to access in busy work environments. Designed with a vertical tilt, this heavy-duty steel tray accommodates standard 8.5" x 11" paperwork, making it perfect for work orders, job sheets, checklists, and more.

Its upright design allows documents to extend slightly above the tray edge, making them easier to grab on the go. Mount it to any Flextur™ 14-gauge metal pegboard or tool board used across workstations, packing stations, or mobile tool boards. Stack or line up multiple trays side-by-side to maximize visibility and efficiency. American Made in Dalton, Ohio U.S.A.

Features:
  • Patented Design
  • Black Powder Coat Finish


PRICE
$179.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4 in
Depth9-1/2 in
Height1/2 in
Weight Capacity15 lbs
Weight8 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity4
ColorBlack
Manufacturers Part Number73529805
BrandFlextur

Warranty

Warranty1