Flextur Horizontal Paper Tray, 11-1/4"W x 6"H, Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Horizontal Paper Tray (9" x 11" x 6") is a robust, modular inbox designed to keep your workspace organized and efficient. Built from durable steel, this tray offers deeper storage than standard models, making it ideal not only for paperwork but also for small boxes, tools, and essential work materials.
Perfectly sized for 8.5" x 11" documents, this tray ensures important papers stay clean, separated, and within easy reach. The 6-inch height adds extra capacity for bulkier items, and multiple trays can be stacked or lined up side-by-side for a customized organizational system. It integrates seamlessly with all Flextur 16-gauge metal pegboard and tool board systems, including workstations, mobile carts, and wall panels. American Made in Dalton, Ohio U.S.A.
Perfectly sized for 8.5" x 11" documents, this tray ensures important papers stay clean, separated, and within easy reach. The 6-inch height adds extra capacity for bulkier items, and multiple trays can be stacked or lined up side-by-side for a customized organizational system. It integrates seamlessly with all Flextur 16-gauge metal pegboard and tool board systems, including workstations, mobile carts, and wall panels. American Made in Dalton, Ohio U.S.A.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 9 in |
| Height | 6 in |
| Weight Capacity | 25 lbs |
| Weight | 8 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 73529818 |
| Brand | Flextur |
Warranty
| Warranty | 1 |