The commercial series upright singles ection refrigerator with full glass doors and one piece, full length chrome door handle is an attractive workhorse for any business. The Energy efficient vertical LED lights provide 8x more light. The durable 1/5 HP motor that powers the compressor in the top of this unit provides the cabinet with a continuous stream of cold air. Unique air duct distribution system ensures a steady constant temperature – even when fully loaded! Stainless steel interior with stainless steel exterior front and sides is easy to clean & resists the random damage within a commercial kitchen or business environment. Includes 3 epoxy coated wire shelves, and rolls easily on (4) 4" stem casters (2 with brakes). ISO 9001:14001, ETL Sanitation Listed, cETLus Listed. 5 year compressor warranty & 3 year parts and labor warranty.
Features