Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amko Displays

Model # :WBB742908

MPN #: EL21LT

Accucold Laboratory Chest Freezer with Digital Thermostat, 8.1 Cu.Ft., -45°C Capable

Product Description
Summit EL21LT Laboratory Chest Freezer with Digital Thermostat, -45°C Capable, 8.1 Cu.Ft.

Manufactured for us in Denmark by ELCOLD, Accucold EL21LT is a -45°C capable chest freezer built with solid insulation for commercial, medical, or laboratory storage.

This 8.1 cu.ft. chest freezer uses static manual defrost cooling to maintain constant temperature, with an externally controlled digital thermostat to ensure easy temperature monitoring. Extra thick 4-1/2" thick insulation offers added efficiency and reliability. Additional features include a solid, easy-grip handle complete with factory installed lock, a sturdy set of casters, and counterbalanced hinges for comfortable loading and unloading. This unit includes a factory-installed probe hole to allow users to install their own monitoring equipment.

UL-S listed to ANSI-NSF standards for commercial use, Accucold EL21LT is designed to operate between -10°C and -45°C for safe storage of sensitive materials including vaccines and select frozen goods.

Features:
  • Capable of -45°C operation for safe storage of vaccines and other temperature sensitive materials
  • UL-S listed to NSF standards for commercial use
  • Digital thermostat with external controls allows easy and precise temperature monitoring
  • Factory installed lock for security you can depend on
  • Extra thick 4-1/2" insulation for efficient and stable cooling
  • Counterbalanced hinges allow easier loading
  • Four solid wheels included for optional mobility
PRICE
$3,659.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-1/2 in
Depth27-1/4 in
Height33-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Body Color FamilyWhite
Door TypeSolid
Door SwingLift-Up
Defrost TypeManual
Chamber Color FamilyWhite
Door Color FamilyWhite
Manufacturers Part NumberEL21LT
BrandAmko Displays
TypeMedical and Lab Freezer
SanitationUL-S
ColorWhite
Hertz60 Hz
CastersYes
Temperature Range-10 to -45 °C
StyleChest
Capacity8.1 ft³
Number of Doors1
Voltage115 V
DescriptionLaboratory Chest Freezer (-45°C)
Thermostat TypeDigital
Door StyleLift-Up Door
Lock IncludedSingle Key Lock
Refrigerant TypeR404a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsUL Listed
ADA CompliantNo
Electrical Safety MarkingsUL