Kohler® Urinal Strainer Snap-In Large 1-7/8
Write a Review
|
Questions & Answers (0)
Product Description
Protect your Kohler® product warranty by always looking for the Kohler® GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler® engineers to maintain optimal performance. Trust Kohler® GENUINE Parts to enhance the longevity and reliability of your fixtures. KOHLER: A world inspired by the bold endeavor to live your best life.
PRICE
$8.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3-7/8 in |
| Height | 1-1/2 in |
| Size | 5 |
Product Details
| Type | Urinal Strainer |
| Country of Origin | United States |
| Package Quantity | 1 |
| Manufacturers Part Number | GP1211759 |
| For Use With | Toilets |
| Brand | Kohler |