Kohler® Tripoint Flush Valve Service Kit 0.125 GPF Urinal
Write a Review
|
Questions & Answers (0)
Product Description
Protect your Kohler® product warranty by always looking for the Kohler® GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler® engineers to maintain optimal performance. Trust Kohler® GENUINE Parts to enhance the longevity and reliability of your fixtures. KOHLER: A world inspired by the bold endeavor to live your best life.
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/10 in |
| Width | 4 in |
| Size | 5-9/10 |
Product Details
| Type | Tripoint Service Kit |
| Gallons per Flush | 0.125 gal/flush |
| Country of Origin | United States |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 1388852-CP |
| For Use With | Toilets |
| Brand | Kohler |