- Also available in other lengths
- Web choker sling includes durable wide web and sewn on wear pad
Web Tie-Off Adaptor Slings, DBI-Sala™ 1003006
|
Questions & Answers (0)
Product Description
TIE OFF ADAPTOR PT 6'
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft in |
| Width | 1-3/4, 8-3/4 in |
| Height | 11-1/4 in |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Size | One Size |
Product Details
| Type | Sling |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | 7012514004 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | OSHA 1910.66, OSHA 1926.502, and ANSI Z359.1 |