Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Motors

Model # :WBB465749

MPN #: 1962

US Motors 1874, Condenser Fan, 1/4 HP, 1-Phase, 825 RPM Motor

Product Description
US Motors Condenser Fan, 1/4 HP, 1-Phase, 825 RPM Motor
  • Permanent Split Capacitor Condenser Fan
  • 5.6 Diameter
  • Totally Enclosed Air Over (TEAO)
  • Stud Mount
  • Without Capacitor
  • High Ambient Design
  • All Angle Mount
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Insulation ClassB
Horsepower1/4 HP
Hertz60 Hz
Motor RPM 60 Hertz825 rpm
Enclosure TypeTotally Enclosed
Mounting LocationStud
Voltage208-230 V
Phase1
Full Load Amps4.32 A
Manufacturers Part Number1962
Rated RPM825
Service Factor1
RPM Range0-1000 rpm
BrandUS Motors