- OEM Replacement For
- Specific Manufacturers
US Motors OEM Replacement, 2 HP, 3-Phase, 1725 RPM Motor, 7914P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 403.4 OZFT |
| Locked Rotor Torque | 285.5 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 2 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 44.12 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Manufacturers Part Number | 7914P |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |