- Fasco
- OEM Motor for RV Products; 1/3 HP
- 1675/1080 RPM
- 2 Speed
- Open
- 115V
- 3.4 Amps
- Double Shaft
- Sleeve Bearings
Fasco D1092, OEM Motor for RV Products, 1/3 HP, 1675/1080 RPM, 115V, Open
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| RPM | 1675/1080 rpm |
| Horsepower | 1/3 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | DSOSE ° |
| Motor RPM 60 Hertz | 1675/1080 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | OEM Motor for RV Products |
| Full Load Amps | 3.4 A |
| Manufacturers Part Number | D1092 |
| Enclosure | Open |
| RPM Range | 1675/1080 rpm |
| Brand | Fasco |