- Refrigeration Condenser Fan
- 5.6 diameter Permanent Split Capacitor
US Motors 8331, PSC, Refrigeration Condenser Fan Motor, 1/4 HP, 1-Phase, 1625 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors PSC, Refrigeration Condenser Fan Motor, 1/4 HP, 1-Phase, 1625 RPM Motor
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | A |
| Horsepower | 1/4 HP |
| Hertz | 50/60 Hz |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Bracket |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 1.45 A |
| Manufacturers Part Number | 3851 |
| Rated RPM | 1625 |
| Service Factor | 0.0 |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |