- OEM Direct Replacements
- Shaded Pole & Permanent Split Capacitor
- Open Air Over (OAO)
- 3.3 Dia.Fedders
US Motors OEM Replacement, 1/20 HP, Single Phase Motor, 9648
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| RPM | 1550 rpm |
| Mounting Location | Bracket |
| Horsepower | 1/20 HP |
| Voltage | 208-230 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1550 rpm |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |