- UNIMOUNT® Brakemotor
- Totally Enclosed Fan Cooled (TEFC) Motor
- Footed
UNIMOUNT® Brakemotor, TEFC Motor, 0.75 HP, 3-Phase, 1750 RPM, BMU34S2A
Write a Review
|
Questions & Answers (0)
Product Description
US Motors UNIMOUNT® Brakemotor, Totally Enclosed Fan Cooled (TEFC) Motor, 0.75 HP, 3-Phase, 1750 RPM Motor
PRICE
$1,529.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1750 rpm |
| Insulation Class | F |
| Horsepower | 3/4 HP |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Hertz | 60/50 Hz |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Motor RPM 60 Hertz | 1750 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |