Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909483

MPN #: EBM3154T

Baldor-Reliance Brake Motor, EBM3154T, 3 Phase, 230/460 Volts, 1.5 HP, 1755 RPM, OPEN, 145T Frame

Product Description
Baldor-Reliance's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either single or three phase. Stock ratings are available from 1/4 HP through 30 HP. These motors use a mechanical spring set brake with a manual release. Brake motors may be used on machine tools, conveyors, door operators, speed reducers, hoists, or any application requiring quick stops and positive holds.

Features
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Application(s)
  • Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
PRICE
$2,265.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
Dimension C16.37 in

Product Details

Power Factor72
KVA CodeL
Motor RPM 60 Hertz1755 rpm
Phase3
Manufacturers Part NumberEBM3154T
EnclosureOPEN
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1755 rpm
TypeBrake Motor
Insulation ClassF
Horsepower1-1/2 HP
Frame145T
Hertz60 Hz
Design CodeB
Amps @ 208V4.5 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency86.5
Full Load Amps4.4/2.2 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A