- Special Application Farm
- Single Phase
- Aeration Fan & Crop Dryer
- Crop Dryer
US Motors Farm Duty, 5/7 HP, 1-Phase, 3530 RPM Motor, FD5CM1K18Z
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 3530 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Voltage | 230 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Enclosure | TEFC |
| Service Factor | 1 |
| Motor RPM 60 Hertz | 3530 rpm |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |