- Definite Purpose
- Direct Current
- Permanent Magnet & Shunt Wound
- Permanent Magnet
US Motors Permanent Magnet - DC, 0.75 HP, DC-Phase, 1750 RPM Motor, G642
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1750 rpm |
| Horsepower | 3/4 HP |
| Voltage | 180 V |
| Motor RPM 60 Hertz | 1750 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |