- Definite Purpose
- Direct Current
- Permanent Magnet & Shunt Wound
- Permanent Magnet
US Motors Permanent Magnet - DC, 0.5 HP, DC-Phase, 1750 RPM Motor, G638
Write a Review
Questions & Answers (0)
Specifications
Product Details
| RPM | 1750 rpm |
| Horsepower | 1/2 HP |
| Voltage | 90 V |
| Motor RPM 60 Hertz | 1750 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
Related Products
Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control. Features Moisture sealant on blot heads between frame and endplates Neoprene gasketed conduit box Double sealed ball bearings Forsheda® running contact v-ring slinger Stainless steel shaft Electrostatic epoxy paint coating Class F insulation Tach adaptable 3300P motors are TENV, all others are TEFC Application(s) Food processing ...
Baldor-Reliance Motor, .25HP,1750RPM,DC,56C,3320P,TENV,F1 Features: Moisture sealant on blot heads between frame and endplates Neoprene gasketed conduit box Double sealed ball bearings Forsheda® running contact v-ring slinger Stainless steel shaft Electrostatic epoxy paint coating Class F insulation Tach adaptable 3300P motors are TENV, all others are TEFC Typical Applications: Food processing conveyors and feeders where the motor is exposed to high pressure wash down.
Baldor-Reliance Motor, .5HP,1750RPM,DC,56C,3428P,TEFC,F1 Features: Moisture resistant 200°C magnet wire Sealed ball bearings with moisture resistant grease Contact lip seals on shaft extensions Neoprene gaskets Special processed endplates 300 series stainless steel motor frame, base, shaft and hardware No exterior paint Tropicalized Typical Applications: Food processing, packaging and other applications where the motor is regularly exposed to high pressure washdown with caustic solutions.
Washdown DC Motor: 1/2HP, 1750 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, S56C Frame, Rigid C, 180V, Continuous duty. For extended life in applications requiring regular washdown or otherwise wet environments. These Epoxy painted motors retard the entrance of water during cleaning operations and their drain holes release and water that does enter the motor. The interior of the motor is also coated, which offers extra protection to the motor's interior surfaces to prevent corrosion. Features: High Quality 303 Stainless Steel Shafts Spring loaded contact seals and patented ...
Worldwide Electric Permanent Magnet DC Motor, 0.5HP 1800RPM 24V, 56C Frame, C-Face w/ Removable Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors. Totally ...