- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Hazardous Location
- Dual & Single Label
- C Face Footless
US Motors, TEFC Hazardous Location, 0.5 HP, 3-Phase, 1750 RPM Motor, Y12S2BCR
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC Hazardous Location, 0.5 HP, 3-Phase, 1750 RPM Motor
PRICE
$699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1750 rpm |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1750 rpm |
| Enclosure Type | Explosion Proof |
| Mounting Location | C-Face Footless |
| Voltage | 230/460 V |
| Phase | 3 |
| Full Load Amps | 1.7/0.9 A |
| Manufacturers Part Number | Y12S2BCR |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |