Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB772378

MPN #: 1200016

USA CarbideTipped Jobbers Length Drill # 16

Product Description
Carbide Tipped Jobbers Drill

Applications:
  • Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
Features:
  • Right hand spiral, right hand cut, heavy duty high speed steel body
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Benefits:
  • Provides excellent wear resistance
  • 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish
PRICE
$15.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Number Size#16
Flute Length2-3/16 in
Decimal Equivalent0.177

Product Details

TypeCarbide Tipped
Drill Point Angle118 Degrees
Direction of RotationRight Hand
Drill StyleJobbers Length
Country of OriginMade In USA
FinishBright
MaterialHSS / Carbide Tip
Shank StyleStraight
Manufacturers Part Number1200016
Flute TypeSpiral