Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB773484

MPN #: 112500

1/4" Made in USA Jobbers Length Drill Blank

Product Description
Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (-.0002" or -.005mm)
    • .5001-.6250 (-.0005" or -.008mm)
    • .6251-1.000 (-.0005" or -.013mm)
PRICE
$4.78

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Decimal Equivalent0.2499"
Fractional Diameter1/4"

Product Details

TypeJobbers Length
Country of OriginMade In USA
FinishBright
MaterialHSS
Shank StyleStraight
Manufacturers Part Number112500
Drill StyleDrill Blank