Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB807665

MPN #: 157538

Import HSS STR Shank 3 Flute Core Drill, 19/32" DIA x 4-7/8" Flute x 8-3/4" OAL

Product Description
Applications:
  • Used to enlarge existing holes
Features:
  • Standard 3 flute design
  • Right hand (clockwise rotation) cutting direction
  • Since chip loads are spread over a greater number of cutting edges, reduce regular drill speed 25% and double feed rate
  • Normal spiral - helical flutes
  • Standard shanks that correspond to the drill diameter
  • Normal length drills have flutes proportional to length
PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Flute Length4-7/8 in
Fractional Diameter19/32"

Product Details

Country of OriginImport
FinishBlack Oxide
MaterialHSS
Shank StyleStraight
Manufacturers Part Number157538
Number of Flutes3
Drill StyleCore Drill