Carbon Fiber Tube - Unidirectional - 1/8" ID x 3/16" OD x 4 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
Unidirectional carbon fiber has its fibers running in a single parallel direction so it is ideal for applications where front-to-back strength is important. Long, tubular structures that move in a forward-and-reverse direction, such as rockets, airplanes, boats, and bicycles, all use unidirectional carbon fiber as reinforcement.
PRICE
$12.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Inside Dimensions | 1/8 in |
| Wall Thickness | 1/32 in |
| Outside Dimension | 3/16 in |
| Tensile Strength | 275000 psi |
| Density | .054 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -50 to 120 °F |
| Material | Carbon Fiber |
| Description | Carbon Fiber Tubes |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CT-CF-2 |
| Weave | Unidirectional |
| Shape | Tube |
| Brand | USA Sealing |