Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2320352

MPN #: BULK-CT-CF-6

Carbon Fiber Tube - Unidirectional - 3/8" ID x 1/2" OD x 4 ft. Long

Product Description
Unidirectional carbon fiber has its fibers running in a single parallel direction so it is ideal for applications where front-to-back strength is important. Long, tubular structures that move in a forward-and-reverse direction, such as rockets, airplanes, boats, and bicycles, all use unidirectional carbon fiber as reinforcement.

PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Inside Dimensions3/8 in
Wall Thickness1/16 in
Outside Dimension1/2 in
Tensile Strength275000 psi
Density.054 lbs / cu. in. lbs/ft³

Product Details

ColorBlack
Temperature Range-50 to 120 °F
MaterialCarbon Fiber
DescriptionCarbon Fiber Tubes
Package Quantity1
Manufacturers Part NumberBULK-CT-CF-6
WeaveUnidirectional
ShapeTube
BrandUSA Sealing