Carbon Fiber Tube - Twill Weave - 5/8" ID x 3/4" OD x 1 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
Woven carbon fiber is produced by the interlacing of fibers running in two different directions. This makes it useful in applications where loads come from all directions. The weave also gives these items superior machinability by minimizing fraying and splintering during cutting and drilling operations.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Inside Dimensions | 5/8 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 3/4 in |
| Tensile Strength | 108000 psi |
| Density | .054 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -50 to 120 °F |
| Material | Carbon Fiber |
| Description | Carbon Fiber Tubes |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CT-CF-25 |
| Weave | Twill Weave |
| Shape | Tube |
| Brand | USA Sealing |