Cortech USA Endurance Laminate Top Floor Mounted Desk, 36" x 24", Stone Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance Free Standing/Floor Mounted Desk is ligature resistant, easy to clean, impact resistant, and bed bug proof. The top surface has a laminate. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. Can be bolted to the floor.
PRICE
$1,325.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Interior or Exterior Use | Interior |
| Made in the USA | Yes |
| Material | Polyethylene |
| Color | Gray |
| Manufacturers Part Number | 7608SG |
| Stack and/or Nest | No |
| Brand | Cortech USA |