Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182691

MPN #: 7611BG

Cortech® USA Endurance™ All Plastic Wall/Floor Mounted Desk, 38" x 22", Blue Gray

Product Description
The Endurance™ ADA Desk is a versatile, heavy duty, desk that is ideal for continuous, intensive use environments. It was designed for inclusivity to provide physical accessibility for people with or without disabilities. Manufactured to ISO Quality Standards in the USA. Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel components.

Features:
  • Meets all ADA requirements
  • Adequate knee/toe space and clear floor space for front approach
  • Easy to clean, sanitize, and maintain
  • Bolts to the wall via concealed pilot holes and hardware of your choice
  • Option to floor bolt
  • Flame Retardant (passes Cal 133)
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$909.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth22 in
Height31 in
Weight Capacity1000 lbs
Weight34 lbs

Product Details

Assembly RequiredNo
Lock TypeNo Lock
TypeWall Desk
ColorBlue Gray
Mounting LocationWall Mount
MaterialPolyethylene
DescriptionWall/Floor Mounted Desk
Manufacturers Part Number7611BG
BrandCortech USA

Warranty

Warranty10 yr