Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182553

MPN #: 7500GY

Cortech® USA Endurance™ Bed 0.0, 79" x 31", Gray

Product Description
The Endurance™ 0.0 Bed is a versatile, heavy duty, space saving sleep surface ideal for continuous, intensive use environments.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Designed for use with 30" x 77" mattress. 4-1/2" thick mattress is recommended
  • Molded-in sides and ends for increased structural span strength
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Field installed restraint rings available
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • Greenguard Gold Certified
  • Ligature Resistant
  • 10 Year Factory Warranty


PRICE
$1,575.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79
Width31 in
Height15 in
Bed SizeSingle

Product Details

Style4-1/2" Thick Mattress
TypeEndurance Bed
DescriptionSpace Saving Bed
ColorGray
Frame MaterialPolyethylene
Manufacturers Part Number7500GY
BrandCortech USA

Warranty

Warranty10 yr