USA Sealing Foam Silicone Tube 24"L x 1-1/4" ID x 1-3/4" OD, Red
Write a Review
|
Questions & Answers (0)
Product Description
Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers. Silicone is the go to choice for high temperature applications.
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2 in |
| Inside Dimensions | 1-1/4 in |
| Outside Dimension | 1-3/4 in |
| Tensile Strength | 200 |
| Density | 20 lbs/cu.ft. lbs/ft³ |
Product Details
| Firmness | Soft (5 - 8 PSI) |
| Color | Red |
| Temperature Range | -100˚ to 500˚ F |
| UV Resistance | Excellent |
| Material | Silicone |
| Description | Silicone Foam Tube Tube |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSASSR-T-23 |
| Backing Type | Silicone Foam Tube Tube |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 7 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Cell Type | Closed Cell |
| Shape | Tube |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D1056 |