Film Stock
Brand
Length
Width
Thickness
Material
Color
Price
Related Products
The high performance polyolefin shrink film is a crosslinked, multilayered film that is versatile enough to perform on all sealing systems and shrink tunnels. The premium resin formulation provides the stronger seals ever. The film offers high shrink force, making it the ideal choice for multi packing and unitizing product. Features: Clear construction for visibility 75 Ga is tough and tear resistant yet flexible Heat tunnel required for this product
Acrylite® FF acrylic sheet from Evonik Cyro is the highest quality continuously manufactured sheet on the market today. Using a proprietary, innovative process, ACRYLITE FF sheet products are economical, provide tight thickness tolerance, high optical characteristics and low stress levels. ACRYLITE FF sheet is readily available in a variety of standard sizes and thicknesses, in colors and colorless.
Use on any standard round shaped button. This film contains an antimicrobial agent to protect the film from bacteria, mold, mildew and fungi to ensure the surface is clean. Silver ions react with and affect multiple sites in bacterial cells on the surface of the film, to keep the film clean. Developed for high traffic areas, Silver Defender's stretchable film can cover any type of surface. This film is water proof and resistant to most cleaning products. Applied and removed in seconds, use up to 90 days. Can be used indoor or outdoor.
Sealer Sales O-IR Higher Performance Polyolefin CF Shrink Film, 60 Ga., 10"W x 4375'L, Clear, 1 Roll
High Performance Irradiated Shrink Film O-IR-Series POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is "smoke free" and meets FDA specifications for direct food contact. The film has a high burnout ...
Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure