USA Sealing Nylon 6/6 Bar 48"L x 2"W x 1" Thick, Black, Glass-Filled
Write a Review
|
Questions & Answers (0)
Product Description
Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings. The glass filling increases its strength and rigidity, making it better suited for high stress situations.
PRICE
$239.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Thickness | 1 in |
| Tensile Strength | 13000 |
| Density | 0.042 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -40˚ to 230˚ °F |
| Material | Nylon 6/6 |
| Description | Glass-Filled Nylon Plastic Bar No Adhesive |
| Hardness | Rockwell M88 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-NYL-GF-60 |
| Backing Type | Plain |
| Impact Strength | 0.6 ft.-lbs./in. |
| Grade | Glass-Filled |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |